Shop All Compression Lugs
Max
Brazed Seam Lug, 2 ga., 1/2", PK100
Mfr # 107204-100
Zoro # G1769159
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2 ga.
- Connector Type Flared Barrel
- Width 0.6"
- Material Tin-Plated Copper
- Length 1.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Max
- MFR # 107204-100
- Zoro # G1769159
- UPC # 017378135128
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2 ga. |
Width | 0.6" |
Length | 1.68" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- ERICSON Portable Yellow Tri-Tap Outlet Box, Nema (7000)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- ILSCO Copper Split Bolt Connector, Conductor (IK-250-EC)
- Max Compression Lugs