Shop All Compression Lugs
Max
Brazed Seam Lug, 1/0, 7/16", PK100
Mfr # 107186-100
Zoro # G1769350
product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1/0 ga.
- Connector Type Flared Barrel
- Width 0.87"
- Material Tin-Plated Copper
- Length 1.96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107186-100
- Zoro # G1769350
- UPC # 017378167167
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 ga. |
Width | 0.87" |
Length | 1.96" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 15W, 1.3A, DIN Rail (ML15.121)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 20A 250V - NEMA L15-20C (YGA029F)
- EVERMARK EverMark EM-200 Cable Tie Tensioning Tool (EM-200)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- MAX Butt Seamed Flag Connector, 1/0, 3/8", PK10 (107446-010)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- Max Compression Lugs