Shop All Compression Lugs
Max
Brazed Seam Lug, 1/0, 3/8", PK100
Mfr # 107166-100
Zoro # G1769052
product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1/0 ga.
- Connector Type Flared Barrel
- Width 0.87"
- Material Tin-Plated Copper
- Length 1.96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107166-100
- Zoro # G1769052
- UPC # 017378136385
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 ga. |
Width | 0.87" |
Length | 1.96" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, SFE Series, 9A, 32V DC, Indicating, 5 PK (SFE-9)
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 2.1 ft., Blk, 15A, 14/3 (1996)
- HUBBELL PREMISE WIRING Hubbell 4 Socket Single Gang Network Faceplate - 4 x Total Number of Socket(s) - 1-gang - Office White - 4 x RJ-45 Port(s) (AFP14)
- UNISTRUT STRUT CHNL 1-5/8X48"" 12G (RP1000T0768PG)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Butt Seam Flag Connector, 4 ga, 5/16", PK10 (107425-010)
- MAX Battery Lug, 90°, 2 GA, 3/8", Tin Plated Copper (5953-2001FL)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- Max Lugs & Split Bolts