Shop All Compression Lugs
Max
Brazed Seam Lug, 1/0, 1/2", PK25
Mfr # 107206-025
Zoro # G1769168
product price: $37.19
/pk 25, $1.49/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1/0 ga.
- Connector Type Flared Barrel
- Width 0.87"
- Material Tin-Plated Copper
- Length 1.96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 107206-025
- Zoro # G1769168
- UPC # 017378336129
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 1/0 ga. |
Width | 0.87" |
Length | 1.96" |
Details
Connector Type | Flared Barrel |
Material | Tin-Plated Copper |
Item | Brazed Seam Ring Terminal Lug |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD 2-GANG W/TWO RECTANGULAR OPENI (V4047RR)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B255)
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- MAX Battery Lug, 90°, 4 GA, 3/8", Tin Plated Copper, PK2 (5952-2002F)
- MAX Battery Lug, Straight, 6 GA, 3/8", Tin Plated Copper, PK2 (5951-2002F)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- MAX Battery Lug, Straight, 2 GA, 3/8", Copper, PK2 (105078-2002)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- Max Compression Lugs