Shop All Automotive Battery Terminal Components & Parts
Max
Battery Splice, 4/0 AWG, PK10
Mfr # 6657
Zoro # G5253385
product price: $20.85
/pk 10, $2.09/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4/0 AWG
- Color Tin
- Connection Material Copper
- Connection Crimp/Solder
- Features Seamless 100% Copper Tube Construction, Crimped or Soldered, Ideal for General Wiring as Well as Starter or Ground Connections
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Max
- MFR # 6657
- Zoro # G5253385
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Splice |
Gauge | 4/0 AWG |
Color | Tin |
Connection Material | Copper |
Connection | Crimp/Solder |
Features | Seamless 100% Copper Tube Construction, Crimped or Soldered, Ideal for General Wiring as Well as Starter or Ground Connections |
Description
Battery Splice, Gauge 4/0 AWG, Features Seamless 100 Percent Copper Tube Construction, Crimped or Soldered, Ideal for General Wiring as Well as Starter or Ground Connections, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9470HD (9470HD)
- ILC Replacement for Welch Allyn 211 Lamp replacement light bulb lamp (211 LAMP WELCH ALLYN)
- SPARTAN POWER Single Red 4 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED4FT2AWG)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-11/16 x 3-7/32 In (BF959)
- MAX Lug, Non-Plated, 4 ga., 3/8", PK50 (105058-050)
- MAX Lug, Non-Plated, 8 ga., 1/2", PK10 (105019-010)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK10 (105057-010)
- MAX Lug, Non-Plated, 1/0, 1/2", PK10 (105119-010)
- MAX Lug, Non-Plated, 1/0, 3/8", PK50 (105118-050)
- MAX Butt Connector, 8 ga., PK25 (107241-025)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5743-005R)
- Max Automotive Battery Terminal Components & Parts