Shop All Cordless Tool Accessories
Max
Adjustable Extension Arm
Mfr # JE500
Zoro # G6937761
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 1/2 in
- For Use With Mfr. No. RB650, Mfr. No. RB650A, Mfr. No. RB655
- Features Remote Trigger, Allows Tieing While Standing Up
- Category Type Attachment
- Height 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Max
- MFR # JE500
- Zoro # G6937761
- Country of Origin Sweden
- Category Cordless Tool Accessories
Dimensions
Width | 6 1/2 in |
Height | 3 1/2 in |
Overall Length | 39 in |
Details
For Use With | Mfr. No. RB650, Mfr. No. RB650A, Mfr. No. RB655 |
Item | Adjustable Extension Arm |
Features | Remote Trigger, Allows Tieing While Standing Up |
Category Type | Attachment |
Number of Pieces | 1 |
Application | Tieing Rebar |
Compatible with Manufacturer Part Number | RB655 |
Description
Adjustable Extension Arm, Product Type Extension Arm, Overall Length 39 in, Overall Width 6 1/2 in, Overall Height 3 1/2 in, Compatible with Manufacturer Part Number RB655, Compatible with Grainger Part Number 11A326
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw (10254)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32001)
- STARRETT Band Saw Blade, 8 ft. 10" L, 5/8" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91471-08-10)
- WESTWARD 9 1/2 in Crimper 22 to 10 AWG (22UN74)
- MILWAUKEE TOOL M12 Mounting Fan (Tool Only) (0820-20)
- DEWALT PEX Expander Kit, 20.0V, Cordless 2 Ah Battery Included (DCE400B / DCB203)
- TOTALTURF 73348 0.25 in. Socket Adapter For Cordless Screwdriver Cordless Drill (TO865025)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V, 22500 bpm (3404-22, 2367-20)
- ILC Replacement For MILWAUKEE, 720020 (7200-20)
- MILWAUKEE TOOL M18 High Output Xc8.0 Starter Kit (ML48-59-1880)
- MILWAUKEE TOOL M12 REDLITHIUM HIGH OUTPUT CP2.5 Compact Battery Pack (48-11-2425)
- Max Cordless Tool Accessories