Maverick MVK150301 Quantum Plus XT Flux 3S 1-10 4WD Stadium Truck; Red
Mfr # MVK150301
Zoro # G104133878
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maverick
- MFR # MVK150301
- Zoro # G104133878
- UPC # 5050864026420
- Country of Origin China
- Category Toys & Games
Description
The all-new Quantum range has taken RC bashers by storm and we're stoked to be adding two new XL sized versions to the rapidly expanding range! The Quantum + FLUX kits are set to be fan favourites with RC bashers looking for a BIG boost to their fleet. With the Quantum + FLUX we didn't just simply make the current top selling Quantum XT bigger. We rolled out a bold, OVERSIZED bespoke MVK branded 3.2" wheel design in both red and black. We wrapped the new wheels in a whole new Tredz Tires traction-hungry Entanglement tread pattern (designed by HPI Racing!)To haul the mighty Quantum + XT we had to strap in HPI Racing's famous FLUX power system, ready to blast 3S LiPo power through gearing specially optimized by the HPI Racing team. After rigorous testing we determined that our 49T Spur with 12T Pinion will give you the biggest bang for your buck! Plus, with a 3665 3100KV FLUX brushless motor with a 5.0mm shaft and 100A waterproof ESC we're confident the Quantum + FLUX will not fail to impress!
HD Universal Drive Shafts & Rear Axles - Fitted as standard We've beefed up driveshafts with these HD Wheel Axle Shafts and Universal Drive Shafts machined from high strength steel for maximum durability so you can bash and blast with confidence, simply pull the trigger for white knuckle speed runs, massive and jumps!!
In another new development our R&D team have equipped the Quantum + FLUX with a center differential. This improves the handling & drive-ability of the beast by splitting the power distribution between the front & rear of the truck.
When it comes to dominating the dirt jumps the Quantum + FLUX gives you a good boost in length and width with a wheelbase measuring 325mm vs the 285mm of the standard Quantum XT. Plus this perfectly proportioned broad shouldered beast measures in at 365mm width vs 350mm on the original XT.
As part of the Quantum + launch we're adding the another tire to our new TREDZ range. Fully bespoke with compound, profile and grippy tread pattern designed and specified by HPI Racing. Wrapped in high quality, high grip rubber and oversized to tit perfectly with the new 3.2" MVK wheel design.
Features- 4WD shaft drive
- Independent Double Wishbone Suspension
- Oil Filled Adju
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 4", White, 50/Bundle (55VK65)
- ADAM EQUIPMENT Crane Scale, Digital, 600 lb./300kg (SHS 600A)
- MASTERVISION Bulletin/Whiteboard Combination 3 ft.x4ft., Oak Frame (MX141212319)
- AMERICAN TRADING HOUSE American Trading House M-80 Marble Black Seat (M-80)
- TALICOR Talicor 4in Thumball™, All About You (9031)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- BARBIE FASHIONS ACCESRES (GWC27)
- TOY TIME Chinese Checkers Game Set with 11-inch Wooden Board and Traditional Pegs, for Adults and Kids (138064UFU)
- TAYLOR Taylor 2706 Jumbo Rain Gauge; Pack of 12 (142289)
- POPULAR PLAYTHINGS Bingo Game Set (514)
- Maverick Toys & Games