Maverick MRP-01C Mesh BBQ Grill Roasting Pan
Mfr # MRP-01C
Zoro # G304017336
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maverick
- MFR # MRP-01C
- Zoro # G304017336
- UPC # 11502131819
- Country of Origin China
- Category Grill Accessories
Description
Creating smoky grilled flavor to roasts and cuts of meat you would typically cook in the oven is easy, with our Maverick Mesh Grill Roasting Pan. Generous in size, you can cooks roasts large and small with a variety of vegetables-everything is contained in one easy-to-use pan. Featuring strong, dual handles, you can easily move the pan from grill to tableside. All of our Maverick Mesh Grill Pans are made out of heavy, food-grade 304 stainless steel mesh, so foods are nicely contained, yet cook evenly. Durable and easy to clean, our mesh pans are designed so you can cook a variety of items you never dreamed of cooking on your gas or charcoal grill. Dishwasher safe, cooking an clean-up is a breeze. Complete meals can be cooked in one pan with their generous sizing. With Maverick Mesh Grill Pans, you'll find an endless array of dishes you will want to take from the indoors to outdoors and onto your grill.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Concho Dee Ring Snaffle Bit (10540)
- SOLO Solo O-Ring for Pressure Hose Assembly, 454 456 457 0062144 (00-62-144)
- RAIN BIRD TIMER 6 ZONE SIMPLE SET (SST600IN)
- FISKARS Ratcheting Hand Pruner (395083-1001)
- MAVERICK Plastic Wireless Smart Meat Thermometer, 5 x 4 x 1.5 in. (MA5642)
- MAVERICK BarbFork Promotional Digital (ET-54)
- GRILL MARK Fiber Cement Grill Cooking Mat 15.75 in. L X 13 in. W 1 pk (06012ACE)
- BRYSON INDUSTRIES Nylon Brush (3100255)
- OLD SMOKEY Top Grill 21In Repl Os (#22TG)
- MONT ALPI Steel Natural Gas Conversion Kit 120 in. L For Grill Mark (MANGK)
- MR. BAR-B-Q Natural Lava Rock Bagged 7lbs (05002)
- Maverick Grill Accessories