Shop All Firestarters and Lighters
Maverick
Maverick BL-02 Piezo Electric Safety Igniter
Mfr # BL-02
Zoro # G303798762
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2 in
- Height 21.3 in
- Depth 1-1/2 in
- Material Stainless Steel
- Features Piezoelectric igniter good to 100,000 strikes; Lights all types of ignitable gases including MAPP, Propane, Butane, Oxyacetylene; 15" wire keeps fingers a safe distance from ignition; Generates 10,000 volts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maverick
- MFR # BL-02
- Zoro # G303798762
- UPC # 11502282825
- Country of Origin China
- Category Firestarters and Lighters
Dimensions
Width | 2-1/2 in |
Height | 21.3 in |
Depth | 1-1/2 in |
Details
Material | Stainless Steel |
Features | Piezoelectric igniter good to 100,000 strikes; Lights all types of ignitable gases including MAPP, Propane, Butane, Oxyacetylene; 15" wire keeps fingers a safe distance from ignition; Generates 10,000 volts |
Item | Electric Igniter |
Compatibility | Grills |
Handle Material | ABS Plastic |
Description
Works in cold or hot weather tested to subfreezing temperatures Not harmful to body if shocked similar to a static electricity shock Piezoelectric igniter good to 100 000 strikes Lights all types of ignitable gases including MAPP Propane Butane Oxyacetylene etc 15in wire keeps fingers a safe distance from ignition Safer than using matches or lighters No batteries or fuel ever required Generates 10 000 volts Stainless steel construction with durable ABS handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Marine Chest Cooler, Cap. 25qt, Gray-White (49550)
- TIGER LIGHTS LED Work Light 12V For Kubota B2650HSDC, B3350HSDC Flood Off-Road Light; (TL3240)
- CAROLINES TREASURES Carolines Treasures 8137CHF 28 x 40 in. Mardi Gras House Size Canvas Flag (8137CHF)
- FINISH LINE Apple - A - Day - 15 lb (2804-15LB)
- MAVERICK Maverick BL-01 MultiPurpose Butane Lighter - Stainless (BL-01)
- MAVERICK Piezo Electric Safety Igniter (MA375473)
- ZIPPO Flexible Neck Dual Flame Utility Lighter, Unfilled, Rubberized Black (121321)
- ZIPPO Classic Royal Blue Matte Pocket Lighter (229)
- ZIPPO Silver Yellow Flame Lighter Insert 1 pk (65800)
- PERFECTPITCH Trio Black Matte Triple Torch Flame Lighter (PE1626927)
- SCRIPTO Lighter EZ-Squeeze (BGM27-1/12CD)
- Maverick Firestarters and Lighters