Shop All Food Thermometers
Maverick
Maverick 6844575 Digital Meat Thermometer
Mfr # 6844575
Zoro # G803704065
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maverick
- MFR # 6844575
- Zoro # G803704065
- UPC # 11502550559
- Country of Origin China
- Category Food Thermometers
Description
The PT-55 Rain Drop Waterproof Digital Meat Thermometer was designed to help you get perfect results, no matter the grilling conditions.
Features- Digital Meat Thermometer
- Color: Blue
- Material: Plastic
- Length: 0.5 in.
- Height: 2.25 in.
- Width: 6 in.
- Battery Type: CR2032
- Digital display
- Weather Resistant
- Batteries Required
- Heat Resistant Handles
- Instant read display
- Foldable for compact storage
- Waterproof to IP67 standard
- High heat resistant
- Includes an easy-to-use power button, auto shutdown and a backlit display for evening cooking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOR IMPORTS Soy Sauce Gluten Free 1 gal., PK4 (687567)
- MAGIC CHEF Dual-Zone Built-In Beverage Center (BTWB530ST1)
- BON CHEF Diamond Coll Cold Wave Bowl Inc. Cover 9 7/8" Dia X 4 3/4" H 3 1/2 Qt (9319DI)
- MALT O MEAL Malt O Meal Maple Brown Sugar Malt-O-Meal 28 oz. Box, PK12 (00130)
- MAVERICK Bbq Remote Thermometer (XR-50)
- MAVERICK Bbq Thermometer Wireless (XR-30)
- MAVERICK Maverick 6844195 Plastic Wireless Smart Meat Thermometer; 5 x 4 x 1.5 in. (6844195)
- MAVERICK Meat Thermometer Fold (PT-55)
- ESCALI Thermometer and Timer, Touch Screen, Black (THDGTMTS)
- ATKINS Thermometer 351 For - Part# Cp34032-N (CP34032-N)
- TAYLOR PRECISION PRODUCTS DGTL Meat Thermometer (9840)
- Maverick Food Thermometers