Shop All Office Tape
Mavalus
Tape, 1" x 324", Green, PK6
Mfr # 10015
Zoro # G5638072
product price: $33.54
/pk 6, $5.59/ea
$33.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive
- Recommended Age 4+ Years
- Recommended Grade PK+
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mavalus
- MFR # 10015
- Zoro # G5638072
- UPC # 194629051953
- Country of Origin United States
- Category Office Tape
Details
Material | Adhesive |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Color | Green |
Description
Made with superior adhesives, mavalus® tape sticks where traditional adhesives fail. Great for holding posters on walls and is removable from most surfaces. mavalus® even sticks to brick, cinder blocks, drywall, plaster and other tricky surfaces. 1" Core, 1" wide and 9 yards long. Customers who have tried it come back for more! Pack of 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Glue Stick, 1.3 oz., Clear, PK12 (UNV76752)
- OXFORD Index Card, Blank, 5X8, 8Pt, We, PK500 (50BX)
- ZORO SELECT Quilted Moving Pad, L78xW100In, Mutil (2NKT6)
- UNIVERSAL Business Envelope, #6 3/4, Square Flap, Gummed Closure, 3.06 x 6.6, White, PK125, 125PK (UNV35226)
- MAVALUS Tape, 1" x 324", Yellow, PK6 (10013)
- MAVALUS Tape, 1" x 324", Blue, PK6 (10014)
- MAVALUS Tape, 1" x 324", Red, PK6 (10012)
- MAVALUS Tape, 1" x 324", White, PK6 (1001)
- NIFTY PRODUCTS Ultra Clear Tape, 1"x72 yd, PK36 (T601-1)
- CHARLES LEONARD Tape, Transparent, 0.75in Wide x 1296in, 1in Core, PK12 (49734)
- OFFICEMATE Recycled Desktop Tape Dispenser, 3/4" (96690)
- Mavalus