Shop All Glues
Mavalus
Sticki TABZ, Double Coated, 1/2" x 5/8", PK360
Mfr # 50643
Zoro # G4853520
product price: $17.97
/pk 360, $0.05/ea
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Color Clear
- Includes 360 mounting tabs
- Material Adhesive
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Krazy Glue |
Container Type | Can |
Color | Clear |
Includes | 360 mounting tabs |
Material | Adhesive |
Recommended Age | 5+ Years |
Weight | 13 oz |
Recommended Grade | Grade K+ |
Description
Double-coated non toxic rubber tape provides an instant bond with no cure or dry time. Cleanly removes from most surfaces. Each 1/2" x 5/8" tab holds up to 2 lbs. Waterproof and weatherproof. Each pack contains 120 tabs. Sold as 3 packs for a total of 360 tabs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 1 oz, Syringe (5175)
- INTERTAPE Polyethylene Film Tape, 72Mmx55M (PE7)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725LM-25P)
- WHITE LIGHTNING Caulk, 5.5 oz, Cartridge, White, Acrylic, Silicone Base (W12AF0005)
- KRAZY GLUE Advanced Formula 0.14Oz (KG41748MR)
- TITEBOND Gallon White All-Purpose Glue (5036)
- ECLECTIC PRODUCTS Adhesive, Shoe GOO(R) Series, clear, 1 to 3 day Full Cure, 10.2 oz, Cartridge (110212)
- KRAZY GLUE All Purpose Krazy Glue, 0.07 oz, Dries Clear, PK2, 2PK (KG517)
- TITEBOND 1 Qt Titebond III Ultimate Wood Glue (1415)
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 24 hr Full Cure, 3.7 oz, Tube (82049)
- UNIVERSAL Contact Cement, Tan, 1 qt, Can (UNV46064)
- Mavalus Glues