Shop All Masking Tapes
Mavalus
Premium Grade Masking Tape, 1in x 55 yds, White, PK6
Mfr # DSS46161
Zoro # G0579585
product price: $41.94
/pk 6, $6.99/ea
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color White
- Recommended Age 4+ Years
- Includes 6 rolls of tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mavalus
- MFR # DSS46161
- Zoro # G0579585
- UPC # 194629083497
- Country of Origin United States
- Category Masking Tapes
Details
Recommended Grade | Grade PK+ |
Color | White |
Recommended Age | 4+ Years |
Includes | 6 rolls of tape |
Description
Tape has a low gloss finish, is easily written on, and is ideal for color coding, labeling, and school and art projects. Can be removed from a wide variety of surfaces without surface damage. 3" Core, 1" x 55 yds. Sold as 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.14 oz, Bottle (680522)
- 3M Film Tape, Polypropylene, Ivory, PK24 (8898)
- WELD-ON PVC Clear Regular Bodied 1/2 Pint (13970)
- 3M Cloth Tape, 12 In x 5 yd, 8.2 mil, Brown (5453)
- MAVALUS Premium Grade Masking Tape, 1in x 55 yds, Blue, PK6 (DSS46163)
- 3M Precision Masking Tape, 06528, 2"x60yd, PK6 (06528)
- INTERTAPE 519 NAT 72MMX54.8M IPG-IPG 16 (84452)
- SUPER GLUE Silicone Repair Tape, Red, 120 in. (15406-12)
- ZORO SELECT Kraft Flatback Paper Tape, 3Inx60 yd. (20PJ17)
- 3M Masking Tape, 2 in. W x 60 yd. L (260048A)
- 3M Masking Tape, Blue, 24mm x 55m, PK9 (2090-24AP9)
- Mavalus Masking & Painter's Tape