Shop All Masking Tapes
Mavalus
Premium Grade Masking Tape, 1in x 55 yds, Blue, PK6
Mfr # DSS46163
Zoro # G0578830
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 6 rolls of tape
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mavalus
- MFR # DSS46163
- Zoro # G0578830
- UPC # 194629083510
- Country of Origin United States
- Category Masking Tapes
Details
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 6 rolls of tape |
Color | Blue |
Description
Tape has a low gloss finish, is easily written on, and is ideal for color coding, labeling, and school and art projects. Can be removed from a wide variety of surfaces without surface damage. 3" Core, 1" x 55 yds. Sold as 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXEL Sashco Bright White Elastomeric Polymers Advanced Polymer Sealant 10.5 oz (13030)
- DUCK BRAND Paint Tape .94X60Yd Blue (240193)
- OATEY Clear Cement For PVC 8 oz (31013V)
- OATEY Solvent Cement, 32 oz Can, Liquid, Gray (31105)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK16 (PG505.125G)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- 3M Scotch Performance Masking Tape 233, 26336, 24 mm x 55 m, 24 per PK4, 24PK (7000048804)
- 3M Temperature Masking, 24mm x 55m, Tan, PK36 (GT400061658)
- SCOTCH Masking Tape 24Mm (2040-24A-BK)
- INTERTAPE PG21 NAT 48MMX55M PERF-PERF 24 (PG21..181)
- PROTAPES Matte Cloth Tape, 1x55yd., White Cloth (PRO-GAFF)
- Mavalus Masking Tapes