Shop All Rotary Tools & Machines
Mauritzon
Utility Bag, 28" x 36", 10 oz., White
Mfr # 6003M35
Zoro # G3748357
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mauritzon
- MFR # 6003M35
- Zoro # G3748357
- Country of Origin United States
- Category Rotary Tools & Machines
Details
Item | Utility Bag,28" x 36",10 oz.,White |
Description
Utility Bag,28 In. x 36 In.,10 oz.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- KODIAK CUTTING TOOLS 1/8 HSS Chucking Reamer Straight Flute Straight Shank (5483401)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.77mm (112301770)
- MILWAUKEE TOOL Rotary Tool and Battery Kit (2460-20, 48-59-2420)
- GYROS PowerPro Variable Speed Rotary Tool Kit - 85 Accessories Included (40-10470)
- DREMEL Cordless Rotary Tool, 30,000 RPM, 9.6" L (8250-5)
- MILWAUKEE TOOL Rotary Tool (2525-20)
- MONOPRICE Guitar Pedal Power Supply, 9V (611690)
- 3M Oil Test Strip Kit 1010 40 st/btl, PK10 (05510)
- WORX 5 Tool Kit with Rotary Tool, Battery and Charger Included (WX997L)
- Mauritzon Rotary Tools & Accessories