Shop All Tarps
Mauritzon
5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant
Mfr # IHT-06-0606
Zoro # G3897111
original price:
$67.32
17% off
new price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Tarp Material Polyester Coated Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Cut Size 6 x 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 5 ft 9 in x 5 ft 9 in |
Cut Size | 6 x 6 ft |
Tarp Finished Length | 5 ft 9 in |
Tarp Finished Width | 5 ft 9 in |
Details
Color | Gray |
Tarp Material | Polyester Coated Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 14.5 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Resistant Features | Tear Resistant |
Breathable | Yes |
Standards | ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512 |
Grommet I.D. | 0.375 in |
Tarp Seam Finish | Single Stitched |
Tarp Item | Tarp |
High Visibility | No |
High-Visibility | No |
Description
Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 6 x 6 ft, Finished Size 5 ft 9 in x 5 ft 9 in, Tarp Finished Length 5 ft 9 in, Tarp Finished Width 5 ft 9 in, Tarp Seam Finish Single Stitched, Tarp Resistant Features Tear Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Gray, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 649219 (Ezgo / Cushman / Textron 649219)
- A & I PRODUCTS Filter, Hydrostatic 3.2" x2.9" x2.9" (A-B1OF52114)
- BRIGGS & STRATTON Pre-Cleaner (5 of 805267S) (4143)
- LIGNETICS 20LBGourmet BBQ Pellet (FK99)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0812)
- MAURITZON 4 ft x 3 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0404)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0810)
- MAURITZON 11 ft 8 in x 13 ft 9 in Heavy Duty 20 Mil Tarp, Olive Drab, Cotton Canvas, Mildew Resistant (SAL-01-1214)
- MAURITZON 9 ft 9 in x 9 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-1010)
- MAURITZON Heavy Duty 3 Tarp, Green, Treated Canvas (CT68)
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1525-X)
- Mauritzon Tarps