Shop All Fences & Gates
Mauritzon
Privacy Fence, Woven Pp, Black, 25 Ft.
Mfr # MTP-95-04-0825
Zoro # G002697410
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Length 26
- Width 18
- Outside Diameter 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mauritzon
- MFR # MTP-95-04-0825
- Zoro # G002697410
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 16 |
Length | 26 |
Width | 18 |
Outside Diameter | 9 |
Description
This high-quality mesh blocks out light to conceal fenced-in areas, provide privacy or act as a windbreak. This mesh fabric is weather-resistant, light weight and has excellent ultraviolet resistance. This mesh has brass spur grommets spaced every 24" and reinforced webbed hems for strength and durability. Can be fastened to fencing using cable ties, wire ties or hog rings.
Specify height, length and color from the drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Control 46 (946-1131)
- BRIGGS & STRATTON S-Cabl, S-CBL-C 42.00 20RBP C (1101360MA)
- GILMOUR Adjustable Metal Watering Nozzle (813742-1004)
- HYDRORAIN Cap, 1 in. MIPT, 350 psi (03102)
- MAURITZON Privacy and Windscreen Mesh (MTP-95-04-0625)
- MAURITZON Privacy and Windscreen Mesh (MTP-95-03-0650)
- MAURITZON Privacy and Windscreen Mesh for Fencing (T-MESH-03-0625)
- TENAX POULTRY FENCE 2'X25'GR (72120942)
- MIDWEST AIR TECHNOLOGIES Chain Link Line Post Kit (328640C)
- BEKAERT 330' 9396 Field Fence (118190)
- TARTER Tube Gate, 8 ft W Gate, 50 in H Gate, Steel Frame, Red (6ER8)
- Mauritzon Fences & Gates