Shop All Fences & Gates
Mauritzon
Privacy and Windscreen Mesh
Mfr # MTP-95-03-0650
Zoro # G402697324
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Length 20
- Width 16
- Outside Diameter 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mauritzon
- MFR # MTP-95-03-0650
- Zoro # G402697324
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 16 |
Length | 20 |
Width | 16 |
Outside Diameter | 13 |
Description
This high-quality mesh blocks out light to conceal fenced-in areas, provide privacy or act as a windbreak. This mesh fabric is weather-resistant, light weight and has excellent ultraviolet resistance. This mesh has brass spur grommets spaced every 24" and reinforced webbed hems for strength and durability. Can be fastened to fencing using cable ties, wire ties or hog rings.
Specify height, length and color from the drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNING MOVES GAMES CANDY LAND BRD GAME 4Y+ (WNM1189)
- ROGUE TOOLS 5.5" Flat-Bottom Hoe (FB55H)
- CHAPIN 2 gal. Horticultural Vinegar Folding Sprayer, Plastic Tank, Cone, Fan Spray Pattern (G2005P)
- LOGO BRANDS Miami Hurricanes Big Boy Chair (169-11)
- MAURITZON Privacy Fence, Woven Pp, Black, 25 Ft. (MTP-95-04-0825)
- MAURITZON Privacy and Windscreen Mesh for Fencing (T-MESH-03-0625)
- MAURITZON Privacy and Windscreen Mesh (MTP-95-04-0625)
- MIDWEST AIRLINES Midwest Air 309306A 36 in. x 100 ft. 1 x 0.5 in. Mesh Galvanized Welded Wire (309306A)
- SIMPSON STRONG-TIE Simpson Strong Tie FPBM44E EZ Fence Post Mender (147534)
- MIDWEST AIRLINES Midwest Air 308244B 48 in. x 100 ft. Galvanized Hardware Cloth (693876)
- YARDGARD Chain Link Fabric, 48"X10 ft., 11.5 ga. (30870R48)
- Mauritzon Fences & Gates