Shop All Fences & Gates
Mauritzon
Privacy and Windscreen Mesh for Fencing
Mfr # T-MESH-03-0625
Zoro # G502697514
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.9
- Length 20.2
- Color Green
- Width 14.1
- Outside Diameter 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mauritzon
- MFR # T-MESH-03-0625
- Zoro # G502697514
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 4.9 |
Length | 20.2 |
Width | 14.1 |
Outside Diameter | 6 |
Details
Color | Green |
Description
This high-quality mesh has an 87% light blocking factor to conceal fenced-in areas, provide privacy or act as a windbreak. This closed-mesh windscreen meets municipal requirements for construction site fencing and is weather-resistant for extended service. This mesh has brass spur grommets spaced every 24" and reinforced webbed hems for strength and durability. Can be fastened to fencing using cable ties, wire ties or hog rings.
Specify height and length from drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-10X20)
- AIR SUPPLY OF THE FUTURE Blower 1 HP 240V Silencer (6310241)
- PARACLIPSE Paraclipse 63836 Mosquito Eliminator Replacement Cartridges - 12 Pack (63836)
- EASY HEAT Easy Heat ADKS-1200 240 ft. Roof Gutter Cable (147646)
- MAURITZON Privacy and Windscreen Mesh (MTP-95-03-0650)
- JAYDEE GROUP USA. Boen Safety Snow Fence - O-Ring, 4 Ft. X 100 Ft., Orange (SF-4100)
- MIDWEST AIRLINES Midwest Air 308222B 36 in. x 5 ft. Galvanized Hardware Cloth; 0.5 in. Mesh (308222B)
- ZORO SELECT Poultry Netting, Height 36 In, 50 Ft. (4LVF8)
- MIDWEST AIRLINES Midwest Air 308223B 48 in. x 5 ft. Hardware Cloth; 0.5 in. Mesh (721314)
- HIGHLANDERHOME LaserCut Metal Privacy Fence, BlowingLeaves, Black, 48"x72"/Set (BlowingLeaves_Black_3pcCombo)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Green8X10 NonRecycled Polyethylene Cable Zip Ties (ST-203-8X10)
- Mauritzon Fences & Gates