Shop All Tarps
Mauritzon
Light Duty Tarp, Silver, Polyethylene
Mfr # PC-0303
Zoro # G705578030
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Tarp Material Polyethylene
- Tarp Strength Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Silver |
Tarp Material | Polyethylene |
Tarp Strength | Light Duty |
Item | Tarp |
Description
3' x 3' light duty poly drain tarp - pc-0303 light duty leak diverter drain tarps are made with 12 ml reinforced polyethylene for long lasting durability. Heavy duty d-rings in each corner secure the tarp to catch and drain water safely away from work area. Attach to standard 3/4" garden hose to serve as a downspout. Size: 3' x 3'. color is black/silver. pre-finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the po if a specific finished size is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD KING 20'L Zip Edge No-Dig Landscape Coiled Edging includes one 6" Fabric/Sod Pins and 1 coupler (YK41220)
- DURAMAX 10.5x2.5 Woodbridge w/foundation (98001)
- LOGO BRANDS Alabama CB Canopy (102-42C)
- PURITY Purity PCSKM Pelican Residential Skimmer Net (PCSKM)
- MAURITZON Heavy Duty Tarp, Vinyl Nylon (VN-0808)
- MAURITZON 3 ft x 18 ft Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SALR-02-0318)
- MAURITZON 5 Tarp, Brown, Treated Canvas (3XCA7)
- MAURITZON 11 ft 8 in x 19 ft 6 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-1220)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0408)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-1020)
- TARPS NOW 16 ft x 20 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1620)
- Mauritzon Tarps