Shop All Tarps
Mauritzon
Heavy Duty Tarp, Vinyl Nylon
Mfr # VN-0808
Zoro # G705664610
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Vinyl Nylon
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Tarp Material | Vinyl Nylon |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
8' x 8' fire retardant vinyl nylon drain tarp - vn-0808 these heavy duty drain tarps or roof leak diverters are designed to protect personnel and equipment from overhead leaks. Made out of heavy duty flame retardant 13 oz. Translucent vinyl. The drain spout connects to 3/4 hose (not included) which serves as the downspout. Custom sizes available upon request. Pre-finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the po if a specific finished sizes is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Intake Pipe (33877)
- THERMOS BPA-Free Hydration Bottle, 64 oz./1.9L, Blue, Cold 12 Hrs (FPG1901BL4)
- LUSTER LEAF Garlic Oil Repellent (DR-50)
- ILC Replacement Ezgo / Cushman / Textron RXV Keys (set OF 2 Each) Electric RXV Fleet 2017 Golf Cart (RXV KEYS (SET OF 2 EACH) FOR ELECTRIC RXV FLEET 2)
- MAURITZON 3 ft x 18 ft Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SALR-02-0318)
- MAURITZON 9 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-1012)
- MAURITZON 4 Tarp, Silver/Black, 1,200-Denier Polyethylene (TTS-12000-1224)
- MAURITZON 5.3 Tarp, Black, Vinyl-Coated Polyester (TTV-1220-1-04)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0812)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-0608)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-50X100)
- Mauritzon Tarps