Shop All Tarps
Mauritzon
Heavy Duty 8 Tarp, Green, Treated Canvas
Mfr # CT2020
Zoro # G702681436
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Color Green
- Tarp Material Treated Canvas
- Width 17.5
- Thickness 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 17.5 |
Height | 8 |
Tarp Finished Width | 17.5 ft |
Length | 17.7 |
Outside Diameter | 53.95 |
Details
Material | Canvas |
Color | Green |
Tarp Material | Treated Canvas |
Thickness | 8 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Description
This multi-purpose, 10-oz. Treated Canvas Tarp provides heavy-duty protection against the harshest elements. Tarp features rust-resistant brass grommets on the corners and approximately 24" apart around the edges. Comes in green.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 12 in D X 70 ft L Premium Grade Hose and Reel Green (L8340FZ)
- STENS Air Filter Combo For Briggs & Stratton Oem : 797033 (102-396)
- STENS Wheel Motor, Scag 482639 (025-507)
- FLOWZONE Heavy-Duty Trolley (FZAABC)
- MAURITZON 2.5 Tarp, Black, Vinyl-Coated Polyester (3YZF8)
- MAURITZON 7 ft 4 in x 9 ft 6 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-0810)
- MAURITZON 6.8 Tarp, Black, Vinyl-Coated Polyester (TTV-1620-1-04)
- MAURITZON 11 ft 8 in x 23 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1224)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1020)
- MAURITZON 3 ft x 18 ft Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SALR-02-0318)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X40)
- Mauritzon Tarps