Shop All Tarps
Mauritzon
Heavy Duty 3 Tarp, Green, Treated Canvas
Mfr # CT68
Zoro # G202681653
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Canvas
- Color Green
- Width 15
- Tarp Material Treated Canvas
- Thickness 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15 |
Height | 3 |
Tarp Finished Width | 15 ft |
Outside Diameter | 6.85 |
Length | 20 |
Details
Material | Canvas |
Color | Green |
Tarp Material | Treated Canvas |
Thickness | 3 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Description
This multi-purpose, 10-oz. Treated Canvas Tarp provides heavy-duty protection against the harshest elements. Tarp features rust-resistant brass grommets on the corners and approximately 24" apart around the edges. Comes in green.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLERT HOME PRODUCTS Enoz Moth Bar 6 oz (495.6T)
- E-Z-GO Brake Shoe Set, PK2 (23364G1)
- HUSQVARNA Blade, Bagging, 54 in. (532187256)
- DIAMOND FARRIER Wide Blade Hoof Knife RIGHT HAND (3842-R)
- MAURITZON 2.5 Tarp, Black, Vinyl-Coated Polyester (3YZF8)
- MAURITZON 11 ft 8 in x 23 ft 6 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-1224)
- MAURITZON 9 ft 9 in x 9 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-1010)
- MAURITZON 6.8 Tarp, Black, Vinyl-Coated Polyester (TTV-1620-1-04)
- MAURITZON 4 ft x 3 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0404)
- MAURITZON 11 ft 8 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, White, Polyethylene, UV Resistant (TTS-20000-1220)
- TARPS NOW 10 ft x 20 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-1020)
- Mauritzon Tarps