Shop All Tarps
Mauritzon
9 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant
Mfr # MBT-12-05-1012
Zoro # G3897568
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 9 ft 6 in x 11 ft 6 in
- Tarp Material Vinyl
- Thickness 5 Mil
- Tarp Strength Standard Duty
- Cut Size 10 x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 9 ft 6 in x 11 ft 6 in |
Cut Size | 10 x 12 ft |
Tarp Finished Length | 11 ft 6 in |
Tarp Finished Width | 9 ft 6 in |
Details
Color | Yellow |
Tarp Material | Vinyl |
Thickness | 5 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Tarp Resistant Features | Tear Resistant, UV Resistant |
Tarp Item | Tarp |
Tarp Seam Finish | Heat Sealed, Web Reinforced |
High Visibility | No |
Grommet I.D. | 0.375 in |
Breathable | No |
Standards | ASTM D 2261, 1682, 3786 Federal Standard |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 10 x 12 ft, Finished Size 9 ft 6 in x 11 ft 6 in, Tarp Finished Length 11 ft 6 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Yellow, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV2)
- PURINA Purina 1780013043 Dry Cat Food, 16 lb Bag (1780013043)
- BLUE BUFFALO 2 oz Wilderness Cat Treat Salmon Crunchy (21012031)
- SERENELIFE SUP Stand-Up Paddle Board Adjustable Paddle (for SereneLife Models: SLSUPB10, SLSUPB20) (PRTSLSUPPDL)
- MAURITZON 9 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-1012)
- MAURITZON 5.1 Tarp, Olive Drab, Flame Retardant Canvas (FRC1012)
- MAURITZON 3 ft x 24 ft 6 in Heavy Duty 0.127 Mil Tarp, Black, Polyethylene, UV Resistant (ITP-02-0325)
- MAURITZON 5.7 Tarp, Black, Vinyl-Coated Polyester (3YZH2)
- MAURITZON 11 ft 8 in x 14 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1215)
- MAURITZON 11 ft 8 in x 19 ft 6 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-1220)
- TARPCO SAFETY 30 ft x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Green/Black, Polyethylene (TS-103-20X30)
- Mauritzon Tarps