Shop All Tarps
Mauritzon
9 ft 6 in x 11 ft 6 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas
Mfr # IHT-04-1012
Zoro # G3897139
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 9 ft 6 in x 11 ft 6 in
- Tarp Material Polyester Coated Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 11 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 9 ft 6 in x 11 ft 6 in |
Tarp Finished Length | 11 ft 6 in |
Cut Size | 10 x 12 ft |
Tarp Finished Width | 9 ft 6 in |
Details
Color | Black |
Tarp Material | Polyester Coated Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 14.5 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Item | Tarp |
Breathable | Yes |
High Visibility | No |
Standards | ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512 |
Tarp Seam Finish | Single Stitched |
Grommet I.D. | 0.375 in |
High-Visibility | No |
Description
Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 10 x 12 ft, Finished Size 9 ft 6 in x 11 ft 6 in, Tarp Finished Length 11 ft 6 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor Service Kit For Honda Gx160 (785-684)
- GORDONS Gordons 7441122 Garden Fertilizer - 2.5 Gallon (811573)
- LIBERTY Wall Mount Hose Hanger, Steel, 6 In. Dia. (2LRL1)
- FANMATS University of Nebraska Hitch Cover, 3D Color Emblem (22749)
- MAURITZON 5.3 Tarp, Black, Vinyl-Coated Polyester (TTV-1220-1-04)
- MAURITZON 4 ft x 6 ft 20 Tarp, Tan (CTW-10-01-0406-Tan)
- MAURITZON 11 ft 8 in x 14 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1215)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0812)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0810)
- MAURITZON 3 Tarp, Silver, Reinforced Polyethylene (MCB-P11)
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X12)
- Mauritzon Tarps