Shop All Tarps
Mauritzon
9 ft 5 in x 11 ft 5 in Heavy Duty 40 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant
Mfr # MBT-22-04-1012
Zoro # G3897297
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Vinyl
- Thickness 40 Mil
- Tarp Strength Heavy Duty
- Cut Size 10 x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 9 ft 5 in x 11 ft 5 in |
Cut Size | 10 x 12 ft |
Tarp Finished Length | 11 ft 5 in |
Tarp Finished Width | 9 ft 5 in |
Details
Color | Black |
Tarp Material | Vinyl |
Thickness | 40 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 22 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Breathable | No |
Standards | ASTM-D-751 |
Grommet I.D. | 0.375 in |
High Visibility | No |
Tarp Item | Tarp |
Tarp Seam Finish | Heat Sealed, Web Reinforced |
Tarp Resistant Features | Tear Resistant, UV Resistant |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 10 x 12 ft, Finished Size 9 ft 5 in x 11 ft 5 in, Tarp Finished Length 11 ft 5 in, Tarp Finished Width 9 ft 5 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 22 oz/sq yd, Thickness 40 mil, Breathable No, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Throttle-55I (946-0917A)
- KOHLER Rod Assy Connecting (Std) (12 067 11-S)
- MI-T-M Wand with Chrome Handle, 45 In (16-0439)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU3)
- MAURITZON 6 ft x 8 ft Premium Reinforced Tarps, Silver/Black, 7 oz (TTS-12000-0608)
- MAURITZON 7 ft 4 in x 9 ft 6 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-0810)
- MAURITZON 6.8 Tarp, Black, Vinyl-Coated Polyester (TTV-1620-1-04)
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Polyester Coated Cotton Canvas (IHT-10-0606)
- MAURITZON 11 ft 8 in x 23 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1224)
- MAURITZON 4 Tarp, Silver/Black, 1,200-Denier Polyethylene (TTS-12000-1224)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-24X30)
- Mauritzon Tarps