Shop All Tarps
Mauritzon
9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl
Mfr # IHT-10-1020
Zoro # G3896965
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Cut Size 10 x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 9 ft 4 in x 19 ft 6 in |
Cut Size | 10 x 20 ft |
Tarp Finished Length | 19 ft 6 in |
Tarp Finished Width | 9 ft 4 in |
Details
Color | Tan |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 14.5 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Seam Finish | Single Stitched, Web Reinforced |
Breathable | Yes |
Standards | ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512 |
Tarp Item | Tarp |
Grommet I.D. | 0.375 in |
High Visibility | No |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 10 x 20 ft, Finished Size 9 ft 4 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 9 ft 4 in, Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Tan, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pressure Washer Hose, 5/16" x 50, M22 F (HFZPW3550M)
- MTD Clutch-Cable Auger (946-0897)
- LOGO BRANDS Tennessee 9 x 9 Side Panel (217-48)
- MTD Shaft Asm-Drive Tr (918-0169B)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0810)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0408)
- MAURITZON 17.7 ft x 14.6 ft 2.6 Tarp, Olive Drab, Flame Retardant Canvas (FRC810)
- MAURITZON 5 Tarp, Brown, Treated Canvas (3XCA7)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1020)
- MAURITZON 3 ft x 18 ft Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SALR-02-0318)
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-8X10)
- Mauritzon Tarps