Shop All Tarps
Mauritzon
7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas
Mfr # IHT-04-0810
Zoro # G3897157
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 7 ft 4 in x 9 ft 6 in
- Tarp Material Polyester Coated Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Cut Size 8 x 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 7 ft 4 in x 9 ft 6 in |
Cut Size | 8 x 10 ft |
Tarp Finished Length | 9 ft 6 in |
Tarp Finished Width | 7 ft 4 in |
Details
Color | Black |
Tarp Material | Polyester Coated Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 14.5 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Item | Tarp |
Standards | ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512 |
Tarp Seam Finish | Single Stitched |
Breathable | Yes |
Grommet I.D. | 0.375 in |
High Visibility | No |
High-Visibility | No |
Description
Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 8 x 10 ft, Finished Size 7 ft 4 in x 9 ft 6 in, Tarp Finished Length 9 ft 6 in, Tarp Finished Width 7 ft 4 in, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Wisconsin Mini Size Composite Football (244-93MC-1)
- EGO Pole Saw Bar, Replacement, Aluminum, 10" L (AG1000)
- ULTIMATE FERTILIZER CO, THE 5M All Seasonfertilizer (121)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- MAURITZON 15 ft 9 in x 19 ft 9 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-12-04-1620)
- MAURITZON 9 ft 5 in x 11 ft 5 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-1012)
- MAURITZON 9 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-1012)
- MAURITZON 9 ft 6 in x 19 ft 6 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-12-04-1020)
- MAURITZON 21.2 ft x 15.8 ft 3 Tarp, Silver/Black, 1,200-Denier Polyethylene (TTS-12000-1220)
- MAURITZON 9 ft 9 in x 9 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-1010)
- TARPS NOW 10 ft x 16 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1016)
- Mauritzon Tarps