Shop All Tarps
Mauritzon
6.8 Tarp, Black, Vinyl-Coated Polyester
Mfr # TTV-1620-1-04
Zoro # G702681580
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18 oz. 1000x1300 Denier, Vinyl-Coated Polyester
- Color Black
- Width 17.9
- Tarp Material Vinyl-Coated Polyester
- Thickness 6.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.9 |
Height | 6.8 |
Tarp Finished Width | 17.9 ft |
Length | 19.6 |
Outside Diameter | 47.58 |
Details
Material | 18 oz. 1000x1300 Denier, Vinyl-Coated Polyester |
Color | Black |
Tarp Material | Vinyl-Coated Polyester |
Thickness | 6.8 |
Item | Tarp |
Description
This tarp is in it for the long-haul - durable construction and D-rings make this a perfect solution for construction and agricultural covers. 18 oz. Vinyl-coated Polyester Tarp features seams that are heat sealed for waterproof protection. Black color.
NOTE: The actual finished size of the tarp could be up to 6" shorter than the size listed due to the tarp manufacturing process.
NOTE: The actual finished size of the tarp could be up to 6" shorter than the size listed due to the tarp manufacturing process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Flat Idler For Hustler Mini Fastrak And Mini Z 794404, Od 4", Id 11/16"; 280-922 (280-922)
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-10LB-BL)
- RAPALA X-Rap® Magnum® 30 Purple Mackerel (XRMAG30PM)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Match Lit - Natural Gas (OPT-RCRTN48-NG)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-0608)
- MAURITZON 6 ft x 8 ft Premium Reinforced Tarps, Silver/Black, 7 oz (TTS-12000-0608)
- MAURITZON 5 Tarp, Brown, Treated Canvas (3XCA7)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-1020)
- MAURITZON 2.5 Tarp, Black, Vinyl-Coated Polyester (3YZF8)
- MAURITZON 11 ft 8 in x 13 ft 9 in Heavy Duty 20 Mil Tarp, Olive Drab, Cotton Canvas, Mildew Resistant (SAL-01-1214)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR0)
- Mauritzon Tarps