Shop All Tarps
Mauritzon
6 ft x 10 ft 20 Mil Tarp, White, Clear PVC
Mfr # T-PVC20-0610
Zoro # G3748339
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 10 ft
- Color White
- Material Clear PVC
- Tarp Material Clear PVC
- Thickness 20 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 10 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 10 ft |
Details
Color | White |
Material | Clear PVC |
Tarp Material | Clear PVC |
Thickness | 20 Mil |
Item | Tarp |
Description
Tarp,Clear PVC,6x10 ft.,20 mil,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA PLANT FOOD INDOOR 8OZ (INPF8)
- AFTERMARKET Flat Face Hydraulic Quick Connect Coupler Coupling Set (1/2 NPT) (HYM40-1714)
- MTD Fuel Tank (753-06846)
- PIRIT HEATED PRODUCTS 100' Pirit Heated Hose (PWL-04-100)
- MAURITZON Heavy Duty 19.1 Tarp, Silver/Black (HT-127669)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-0608)
- MAURITZON 24 in x 20 ft Heavy Duty 20 Mil Tarp, Olive Drab, Canvas (SALR-01-2420)
- MAURITZON 3 Tarp, Silver, Reinforced Polyethylene (MCB-P11)
- MAURITZON 7 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0810)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0408)
- PROTARP 20 ft x 30 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-20X30)
- Mauritzon Tarps