Shop All Tarps
Mauritzon
5.7 Tarp, Black, Vinyl-Coated Polyester
Mfr # 3YZH2
Zoro # G602681550
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl-Coated Polyester
- Color Black
- Tarp Material Vinyl-Coated Polyester
- Width 14
- Thickness 5.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14 |
Height | 5.7 |
Tarp Finished Width | 14 ft |
Length | 20 |
Outside Diameter | 13.6 |
Details
Material | Vinyl-Coated Polyester |
Color | Black |
Tarp Material | Vinyl-Coated Polyester |
Thickness | 5.7 |
Item | Tarp |
Description
This Vinyl-coated Open Mesh Black Tarp gives you the versatility you need for a variety of jobs and a durability that stands up to the job and the weather.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Dr Rear Tine Tiller (TW19118BMN)
- SPECTRACIDE 128 oz. Liquid Spray Indoor/Outdoor Insect Killer (HG-96098)
- CHAPIN 2 gal. Durable Funnel Top Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (31440)
- CATCHMASTER Catchmaster 912R4 Fly & Wasp Catcher - 4 Pack (195375)
- MAURITZON 15 ft 9 in x 19 ft 9 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-12-04-1620)
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Polyester Coated Cotton Canvas (IHT-10-0606)
- MAURITZON 9 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-1012)
- MAURITZON 13 ft 6 in x 17 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SAL-02-1418)
- MAURITZON 8 ft x 10 ft Heavy Duty 3 Tarp, Green, Treated Canvas (CT810)
- MAURITZON 4 ft x 3 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Vinyl, Tear Resistant (IHT-10-0404)
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X64)
- Mauritzon Tarps