Shop All Tarps
Mauritzon
5.1 Tarp, Olive Drab, Flame Retardant Canvas
Mfr # FRC1012
Zoro # G402681576
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Material Flame Retardant Canvas
- Tarp Material Flame Retardant Canvas
- Width 14.2
- Thickness 5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14.2 |
Height | 5.1 |
Tarp Finished Width | 14.2 ft |
Length | 16 |
Outside Diameter | 15.25 |
Details
Color | Olive Drab |
Material | Flame Retardant Canvas |
Tarp Material | Flame Retardant Canvas |
Thickness | 5.1 |
Item | Tarp |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Description
This 10-oz. flame-retardant canvas tarp is ideal for anything that needs protection from the sun or rain. This tarp is mildew-, rot- and water-resistant, has double-stitched center seams and double-stitched hems with internal rope reinforcement for added strength and durability. This tarp is also treated to be flame-retardant and features reinforced, rust-resistant brass grommets on the corners and approximately 24" apart around the edges. Green color.
Specify tarp size from drop-down menu above.
Note: The actual finished size of the tarp may be up to 6" shorter than the size listed due to the tarp making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS UConn Elite Chair (226-12E)
- FIMCO Worm Driven Hose Clamp, SS, 3/8"-1/2" (5206052IM)
- WIRTHCO ENGINEERING WirthCo 30200 Battery Doctor Roundtapper Kit (30200)
- BRIGGS & STRATTON Wiring Harness (698329)
- MAURITZON 11 ft 8 in x 14 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1215)
- MAURITZON 9 ft 9 in x 29 ft 5 in Standard Duty 5 Mil Tarp, White, Vinyl, Tear Resistant, UV Resistant (MBT-12-01-1030)
- MAURITZON 21.2 ft x 15.8 ft 3 Tarp, Silver/Black, 1,200-Denier Polyethylene (TTS-12000-1220)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-1020)
- MAURITZON 7.4 Tarp, Black, Vinyl-Coated Polyester (TTV-1225-1-04)
- MAURITZON 17.7 ft x 14.6 ft 2.6 Tarp, Olive Drab, Flame Retardant Canvas (FRC810)
- CORE TARPS 45 ft x 0.5 mm H x 25 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-25X45)
- Mauritzon Tarps