Shop All Tarps
Mauritzon
5 Tarp, Silver/Black, Reinforced Polyethylene
Mfr # TTS-12000-2030
Zoro # G902681496
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Reinforced Polyethylene
- Color Silver/Black
- Tarp Material Reinforced Polyethylene
- Width 20
- Thickness 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 20 |
Height | 5 |
Tarp Finished Width | 20 ft |
Length | 24 |
Outside Diameter | 27.7 |
Details
Material | Reinforced Polyethylene |
Color | Silver/Black |
Tarp Material | Reinforced Polyethylene |
Thickness | 5 |
Item | Tarp |
Description
This Premium 7-oz. Reinforced Poly Tarp provides superior protection against outdoor elements and is ideal for covering just about everything from dirt piles to roofs. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, XHT, 17", 29/32 16.75" x3" x1.25" (A-B1JD1051)
- GRIZZLY COOLERS Marine Chest Cooler, 16.0 qt. Capacity (4400630)
- TECUMSEH Nut (650886)
- DICOR Dicor RP-RC160C Rubber Roof Concentrate (RP-RC160C)
- MAURITZON 6.8 Tarp, Black, Vinyl-Coated Polyester (TTV-1620-1-04)
- MAURITZON Heavy Duty Tarp, Vinyl Nylon (VN-0808)
- MAURITZON 11 ft 8 in x 23 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1224)
- MAURITZON 8 ft x 10 ft Heavy Duty 3 Tarp, Green, Treated Canvas (CT810)
- MAURITZON 9 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-1012)
- MAURITZON 11 ft 8 in x 17 ft 6 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SAL-02-1218)
- CORE TARPS 30 ft x 50 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x50)
- Mauritzon Tarps