Shop All Tarps
Mauritzon
5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas
Mfr # IHT-04-0606
Zoro # G3897190
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 5 ft 9 in x 5 ft 9 in
- Tarp Material Polyester Coated Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 5 ft 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 5 ft 9 in x 5 ft 9 in |
Tarp Finished Length | 5 ft 9 in |
Cut Size | 6 x 6 ft |
Tarp Finished Width | 5 ft 9 in |
Details
Color | Black |
Tarp Material | Polyester Coated Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 14.5 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Breathable | Yes |
Grommet I.D. | 0.375 in |
Standards | ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512 |
High Visibility | No |
Tarp Seam Finish | Single Stitched |
Tarp Item | Tarp |
High-Visibility | No |
Description
Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 6 x 6 ft, Finished Size 5 ft 9 in x 5 ft 9 in, Tarp Finished Length 5 ft 9 in, Tarp Finished Width 5 ft 9 in, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-50X100)
- AFTERMARKET Water Pump Replacement fits John Deere Models: 1032 1042 1052 AR97708 AR87420 (AR85250)
- ARS Lightweight Telescoping Pole Saw, 6 to 9 Feet (SC-EXW27)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-20X20)
- MAURITZON 15 ft 9 in x 19 ft 9 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-12-04-1620)
- MAURITZON 11 ft 8 in x 23 ft 6 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-1224)
- MAURITZON 7.4 Tarp, Black, Vinyl-Coated Polyester (TTV-1225-1-04)
- MAURITZON 2.5 Tarp, Black, Vinyl-Coated Polyester (3YZF8)
- MAURITZON 3 Tarp, Silver, Reinforced Polyethylene (MCB-P11)
- MAURITZON 21.2 ft x 15.8 ft 3 Tarp, Silver/Black, 1,200-Denier Polyethylene (TTS-12000-1220)
- X1 TOOLS 16 ft x 12 ft Heavy Duty 18 Mil Tarp, Green, Vinyl (X1T-CAN-V12-GRE-1216)
- Mauritzon Tarps