Shop All Tarps
Mauritzon
5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant
Mfr # MBT-12-05-0608
Zoro # G3897595
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Vinyl
- Thickness 5 Mil
- Tarp Strength Standard Duty
- Cut Size 6 x 8 ft
- Tarp Finished Length 7 ft 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 5 ft 8 in x 7 ft 8 in |
Cut Size | 6 x 8 ft |
Tarp Finished Length | 7 ft 8 in |
Tarp Finished Width | 5 ft 8 in |
Details
Color | Yellow |
Tarp Material | Vinyl |
Thickness | 5 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Tarp Resistant Features | Tear Resistant, UV Resistant |
Tarp Seam Finish | Heat Sealed, Web Reinforced |
Standards | ASTM D 2261, 1682, 3786 Federal Standard |
High Visibility | No |
Grommet I.D. | 0.375 in |
Breathable | No |
Tarp Item | Tarp |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 6 x 8 ft, Finished Size 5 ft 8 in x 7 ft 8 in, Tarp Finished Length 7 ft 8 in, Tarp Finished Width 5 ft 8 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Yellow, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO INDUSTRIES 10GPM 12VDC Remco Pump (2240-1B1-10E-SB)
- AFTERMARKET 3818054 3818054 SWING CYLINDER Fits CAT 416D 420D 430D 420E (HYI40-0916_1)
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 350DD Mixer (350RD)
- NATURE SPRING 1944 Nature Spring | Peavey Point | Retractable 18 Inch Opening | Wood Handle (568185LKB)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-0608)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, White, Vinyl, Tear Resistant, UV Resistant (MBT-12-01-0608)
- MAURITZON 7 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-0812)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0812)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-0408)
- MAURITZON 17.7 ft x 14.6 ft 2.6 Tarp, Olive Drab, Flame Retardant Canvas (FRC810)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 3-3/4 in. L Rope/Tarp Hook (N220-533)
- Mauritzon Tarps