Shop All Tarps
Mauritzon
5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, White, Vinyl, Tear Resistant, UV Resistant
Mfr # MBT-12-01-0608
Zoro # G3898231
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Vinyl
- Thickness 5 Mil
- Tarp Strength Standard Duty
- Cut Size 6 x 8 ft
- Tarp Finished Length 7 ft 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 5 ft 8 in x 7 ft 8 in |
Cut Size | 6 x 8 ft |
Tarp Finished Length | 7 ft 8 in |
Tarp Finished Width | 5 ft 8 in |
Details
Color | White |
Tarp Material | Vinyl |
Thickness | 5 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
High Visibility | No |
Breathable | No |
Standards | ASTM D 2261, 1682, 3786 Federal Standard |
Tarp Item | Tarp |
Grommet I.D. | 0.375 in |
Tarp Resistant Features | Tear Resistant, UV Resistant |
Tarp Seam Finish | Heat Sealed, Web Reinforced |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 6 x 8 ft, Finished Size 5 ft 8 in x 7 ft 8 in, Tarp Finished Length 7 ft 8 in, Tarp Finished Width 5 ft 8 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color White, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer, Tank Capacity 65 gal, 47" L (3PT-65-NR-7)
- OREGON Air Filter ONAN (30-430)
- D-CON Mice Bait Station Refill 20Ct (98345)
- BULLDOG US Flag, 3x5 Ft, Cotton (1662)
- MAURITZON 4 Tarp, Silver/Black, 1,200-Denier Polyethylene (TTS-12000-1224)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0812)
- MAURITZON 11 ft 8 in x 23 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1224)
- MAURITZON 5 Tarp, Silver/Black, Reinforced Polyethylene (TTS-12000-2030)
- MAURITZON Heavy Duty Tarp, Vinyl Nylon (VN-0808)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0810)
- XPOSE SAFETY 24 ft x 36 ft 5 mil Tarp, Brown, Polyethylene (BRT-2436-X)
- Mauritzon Tarps