Shop All Tarps
Mauritzon
5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant
Mfr # MBT-12-02-0608
Zoro # G3898076
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Vinyl
- Thickness 5 Mil
- Tarp Strength Standard Duty
- Cut Size 6 x 8 ft
- Tarp Finished Length 7 ft 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 5 ft 8 in x 7 ft 8 in |
Cut Size | 6 x 8 ft |
Tarp Finished Length | 7 ft 8 in |
Tarp Finished Width | 5 ft 8 in |
Details
Color | Blue |
Tarp Material | Vinyl |
Thickness | 5 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Tarp Item | Tarp |
Grommet I.D. | 0.375 in |
High Visibility | No |
Standards | ASTM D 2261, 1682, 3786 Federal Standard |
Tarp Seam Finish | Heat Sealed, Web Reinforced |
Breathable | No |
Tarp Resistant Features | Tear Resistant, UV Resistant |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 6 x 8 ft, Finished Size 5 ft 8 in x 7 ft 8 in, Tarp Finished Length 7 ft 8 in, Tarp Finished Width 5 ft 8 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Blue, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Micro-Rib V-Belt (42.5") 9.5" x4" x0.7" (A-425K5)
- YML YML Z100S-PK Small Plastic Carrier in Pink (Z100S-PK)
- AFTERMARKET Swivel Housing RH (144456A1)
- RAIN BIRD Tubing Stake, 1/2 In Tubing, Slvr, Stl, PK10 (GS50/10PS)
- MAURITZON 9 ft 5 in x 11 ft 5 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-1012)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-0608)
- MAURITZON 24 in x 20 ft Heavy Duty 20 Mil Tarp, Olive Drab, Canvas (SALR-01-2420)
- MAURITZON 5.1 Tarp, Olive Drab, Flame Retardant Canvas (FRC1012)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0812)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0810)
- PROTARP 9 ft x 12 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-9X12)
- Mauritzon Tarps