Shop All Tarps
Mauritzon
4.2 Tarp, Silver, Reinforced Polyethylene
Mfr # MCB-P04
Zoro # G502681742
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 7 oz. Reinforced Polyethylene
- Color Silver
- Width 12.8
- Tarp Material Reinforced Polyethylene
- Thickness 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 12.8 |
Height | 4.2 |
Tarp Finished Width | 12.8 ft |
Length | 14.1 |
Outside Diameter | 2.85 |
Details
Material | 7 oz. Reinforced Polyethylene |
Color | Silver |
Tarp Material | Reinforced Polyethylene |
Thickness | 4.2 |
Item | Tarp |
Grommet Material | Brass |
Description
This five-sided poly tarp is made to fit over machinery and other objects to provide snug-fitting protection from the elements. This tarp is made of reinforced polyethylene that’s water, rot, tear and UV resistant. Five-sided tarps are black inside for UV resistance and silver on the outside for reflectivity. The corners and bottom edges have 3/8" brass grommets as tie down points.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Cat Litter Mlti Cat26.3# (02303)
- AP PRODUCTS SHORT LEG NON INSERT TRIM- POLAR WHITE- 8 FT (021-86001-8)
- A.R. NORTH AMERICA Pump, 2.2/2600 (25027)
- RAIN BIRD Swing Pipe, 3/4" MNPT Elbow (SWGE075B)
- MAURITZON 5 Tarp, Brown, Treated Canvas (3XCA7)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0812)
- MAURITZON 5.7 Tarp, Black, Vinyl-Coated Polyester (3YZH2)
- MAURITZON 7 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0810)
- MAURITZON 3 ft x 24 ft 6 in Heavy Duty 0.127 Mil Tarp, Black, Polyethylene, UV Resistant (ITP-02-0325)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-0408)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 15 Mil Tarp, White, Vinyl (5WTW6)
- Mauritzon Tarps