Shop All Tarps
Mauritzon
4 Tarp, Silver/Black, 1,200-Denier Polyethylene
Mfr # TTS-12000-1224
Zoro # G202680014
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver/Black
- Material 1,200-Denier Polyethylene
- Width 17.7
- Tarp Material 1,200-Denier Polyethylene
- Thickness 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.7 |
Height | 4 |
Tarp Finished Width | 17.7 ft |
Length | 20.4 |
Outside Diameter | 11.97 |
Details
Color | Silver/Black |
Material | 1,200-Denier Polyethylene |
Tarp Material | 1,200-Denier Polyethylene |
Thickness | 4 |
Item | Tarp |
Description
This Premium 7-oz. Reinforced Poly Tarp provides superior protection against outdoor elements and is ideal for covering just about everything from dirt piles to roofs. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MARK PLASTICS 358x20 BLK GDN Edging (23920)
- LOGO BRANDS WA State Quad Chair (238-13Q)
- DESIGN TOSCANO Resting Grace Sitting Angel Statue: Medium (NG34725)
- ROUNDUP KILLER WEED/GRASS 32OZ (5378106)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0812)
- MAURITZON 9 ft 9 in x 9 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-1010)
- MAURITZON 15 ft 9 in x 19 ft 9 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-12-04-1620)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-0608)
- MAURITZON 4 ft x 3 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Vinyl, Tear Resistant (IHT-10-0404)
- MAURITZON 17.7 ft x 14.6 ft 2.6 Tarp, Olive Drab, Flame Retardant Canvas (FRC810)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-40X40)
- Mauritzon Tarps