Shop All Tarps
Mauritzon
4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Vinyl
Mfr # IHT-10-0408
Zoro # G3897017
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Cut Size 4 x 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 4 ft x 7 ft 9 in |
Cut Size | 4 x 8 ft |
Tarp Finished Length | 7 ft 9 in |
Tarp Finished Width | 4 ft |
Details
Color | Tan |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 14.5 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Grommet I.D. | 0.375 in |
Tarp Seam Finish | Single Stitched, Web Reinforced |
Breathable | Yes |
Standards | ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512 |
High Visibility | No |
Tarp Item | Tarp |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 4 x 8 ft, Finished Size 4 ft x 7 ft 9 in, Tarp Finished Length 7 ft 9 in, Tarp Finished Width 4 ft, Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Tan, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION IRRIGATION Champion Irrigation 466-100Y 1 in. Brass Manual Control Anti-Siphon Valve (329174)
- CHAMPION SPORTS Mesh Equipment Bag, 12in x 18in, Assorted Colors, PK6 (MB18SET)
- DIXON Double Clapper Siamese Back, 4", NPT Out (DCS4025F)
- BIRCHMEIER Birchmeier Sprayer Parts -- Curved Brass Wand (113-707-01)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0810)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-1020)
- MAURITZON 3 ft x 24 ft 6 in Heavy Duty 0.127 Mil Tarp, Black, Polyethylene, UV Resistant (ITP-02-0325)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1020)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0408)
- MAURITZON 7.4 Tarp, Black, Vinyl-Coated Polyester (TTV-1225-1-04)
- BUYERS PRODUCTS 6 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3008976)
- Mauritzon Tarps