Shop All Tarps
Mauritzon
4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas
Mfr # IHT-06-0408
Zoro # G3897096
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 4 ft x 7 ft 9 in
- Tarp Material Polyester Coated Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 7 ft 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 4 ft x 7 ft 9 in |
Tarp Finished Length | 7 ft 9 in |
Cut Size | 4 x 8 ft |
Tarp Finished Width | 4 ft |
Details
Color | Gray |
Tarp Material | Polyester Coated Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 14.5 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Item | Tarp |
Grommet I.D. | 0.375 in |
High Visibility | No |
Standards | ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512 |
Tarp Seam Finish | Single Stitched |
Breathable | Yes |
High-Visibility | No |
Description
Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 4 x 8 ft, Finished Size 4 ft x 7 ft 9 in, Tarp Finished Length 7 ft 9 in, Tarp Finished Width 4 ft, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Gray, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 7-Amp 10-Inch Convertible 2-in-1 Corded Electric Pole Saw/Chainsaw (CVPS43010)
- IGLOO Soft Sided Cooler, 36 qt, 8 1/2 in (66312)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (3W560)
- ORTHO BugClear Granules Insect Killer for Lawns 20 lb (0425601)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0408)
- MAURITZON 6 ft x 8 ft Premium Reinforced Tarps, Silver/Black, 7 oz (TTS-12000-0608)
- MAURITZON 9 ft 9 in x 9 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-1010)
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Polyester Coated Cotton Canvas (IHT-10-0606)
- MAURITZON 21.2 ft x 15.8 ft 3 Tarp, Silver/Black, 1,200-Denier Polyethylene (TTS-12000-1220)
- MAURITZON 9 ft 6 in x 19 ft 6 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-12-04-1020)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRV5)
- Mauritzon Tarps