Shop All Tarps
Mauritzon
4 ft x 3 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant
Mfr # IHT-06-0404
Zoro # G3897105
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Tarp Material Polyester Coated Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Cut Size 5 x 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 4 ft x 3 ft 9 in |
Cut Size | 5 x 4 ft |
Tarp Finished Length | 4 ft |
Tarp Finished Width | 3 ft 9 in |
Details
Color | Gray |
Tarp Material | Polyester Coated Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 14.5 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Seam Finish | Single Stitched |
Tarp Item | Tarp |
Standards | ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512 |
Grommet I.D. | 0.375 in |
High Visibility | No |
Tarp Resistant Features | Tear Resistant |
Breathable | Yes |
High-Visibility | No |
Description
Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 5 x 4 ft, Finished Size 4 ft x 3 ft 9 in, Tarp Finished Length 4 ft, Tarp Finished Width 3 ft 9 in, Tarp Seam Finish Single Stitched, Tarp Resistant Features Tear Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Gray, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVIZOR PRODUCTS Equivizor Fly Mask XLARGE (2061-XL)
- BRIGGS & STRATTON Exhaust Gasket (821001)
- KOHLER Cap Fuel Tank (63 173 03-S)
- ABSORBINE UltraShield Fly Mask With Ears WARMBLOOD (3380-XL)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0812)
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0606)
- MAURITZON 11 ft8 in x 19 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1220)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-0608)
- MAURITZON 7 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-0812)
- MAURITZON 5.3 Tarp, Black, Vinyl-Coated Polyester (TTV-1220-1-04)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-10X20)
- Mauritzon Tarps