Shop All Tarps
Mauritzon
3 Tarp, Silver, Reinforced Polyethylene
Mfr # MCB-P11
Zoro # G202681738
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material 7 oz. Reinforced Polyethylene
- Width 14
- Tarp Material Reinforced Polyethylene
- Thickness 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14 |
Height | 3 |
Tarp Finished Width | 14 ft |
Length | 14 |
Outside Diameter | 4.15 |
Details
Color | Silver |
Material | 7 oz. Reinforced Polyethylene |
Tarp Material | Reinforced Polyethylene |
Thickness | 3 |
Item | Tarp |
Grommet Material | Brass |
Description
This five-sided poly tarp is made to fit over machinery and other objects to provide snug-fitting protection from the elements. This tarp is made of reinforced polyethylene that’s water, rot, tear and UV resistant. Five-sided tarps are black inside for UV resistance and silver on the outside for reflectivity. The corners and bottom edges have 3/8" brass grommets as tie down points.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hose, Fuel; 3/8", Rubber (19 Ft. Roll) 8" x8" x6" (A-FH38R)
- HYPRO Hypro Boom X Tender Spray Nozzles (XT020)
- BUYERS PRODUCTS Adjustable Sprayer Rack for Landscape Trailers (LT23)
- FIELD KING 4 gal. No Leak Pump Sprayer, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190328)
- MAURITZON 11 ft 8 in x 23 ft 6 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-1224)
- MAURITZON 9 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-1012)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0812)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1020)
- MAURITZON 9 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-1012)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0812)
- XPOSE SAFETY 40 ft x 60 ft 5 mil Tarp, Blue, Polyethylene (BT-4060-X)
- Mauritzon Tarps