Shop All Tarps
Mauritzon
3 ft x 18 ft Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant
Mfr # SALR-02-0318
Zoro # G3896527
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 3 ft x 18 ft |
Tarp Finished Length | 18 ft |
Cut Size | 3 x 20 ft 4 in |
Tarp Finished Width | 3 ft |
Details
Color | Red |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 13 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Resistant Features | Flame Resistant, Tear Resistant |
Tarp Seam Finish | Heat Sealed |
Breathable | No |
Tarp Item | Tarp |
High Visibility | No |
Grommet I.D. | 0.375 in |
Standards | Cal Fire Marshall, NFPA-701 |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 3 x 20 ft 4 in, Finished Size 3 ft x 18 ft, Tarp Finished Length 18 ft, Tarp Finished Width 3 ft, Tarp Seam Finish Heat Sealed, Tarp Resistant Features Flame Resistant, Tear Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Red, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 13 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Standards Cal Fire Marshall, NFPA-701
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- REMINGTON Tell Manufacturing Matte Black Steel Strike Plate 1 pk (CL102907)
- AMERICAN YARD PRODUCTS Blade Drive V-Belt, Primary (174368)
- MTD Cap-Hub (731-2290B)
- MAURITZON 11 ft 8 in x 13 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (DAR-SAL-02-1214)
- MAURITZON 11 ft 8 in x 17 ft 6 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SAL-02-1218)
- MAURITZON 13 ft 6 in x 17 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (SAL-02-1418)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0810)
- MAURITZON 11 ft 8 in x 13 ft 9 in Heavy Duty 20 Mil Tarp, Olive Drab, Cotton Canvas, Mildew Resistant (SAL-01-1214)
- MAURITZON 24 in x 20 ft Heavy Duty 20 Mil Tarp, Olive Drab, Canvas (SALR-01-2420)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-30X50)
- Mauritzon Tarps