Shop All Tarps
Mauritzon
29 ft 9 in x 29 ft 9 in Heavy Duty 20 Mil Tarp, White, Polyethylene, UV Resistant
Mfr # TTS-20000-3030
Zoro # G3896475
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material Polyethylene
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Cut Size 30 x 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 29 ft 9 in x 29 ft 9 in |
Cut Size | 30 x 30 ft |
Tarp Finished Length | 29 ft 9 in |
Tarp Finished Width | 29 ft 9 in |
Details
Color | White |
Tarp Material | Polyethylene |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 18 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Tarp Seam Finish | Heat Sealed |
Grommet I.D. | 0.375 in |
Tarp Resistant Features | UV Resistant |
Tarp Item | Tarp |
Standards | ASTM-D 5034, 2261, 3786 G53 |
Breathable | No |
High Visibility | No |
High-Visibility | No |
Description
Tarp, Tarp Material Polyethylene, Cut Size 30 x 30 ft, Finished Size 29 ft 9 in x 29 ft 9 in, Tarp Finished Length 29 ft 9 in, Tarp Finished Width 29 ft 9 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color White, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Standards ASTM-D 5034, 2261, 3786 G53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAPPELL LAKER Shappell Laker 249609 54 in. Jet Sled Jr. - Multi-Purpose Sled; Black (249609)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Goliath, Handle Material: Powder Coated Aluminum (56004)
- ZORO SELECT Spray Nozzle, Size 5.5,5075 psi (ALTPR35-50)
- ERGODYNE Heavy-Duty Commercial Tent, Lime (6000)
- MAURITZON 6 ft x 8 ft Premium Reinforced Tarps, Silver/Black, 7 oz (TTS-12000-0608)
- MAURITZON 9 ft 6 in x 11 ft 6 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-1012)
- MAURITZON 21.2 ft x 15.8 ft 3 Tarp, Silver/Black, 1,200-Denier Polyethylene (TTS-12000-1220)
- MAURITZON 15 ft 9 in x 19 ft 9 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-12-04-1620)
- MAURITZON 3 Tarp, Silver, Reinforced Polyethylene (MCB-P11)
- MAURITZON 5.3 Tarp, Black, Vinyl-Coated Polyester (TTV-1220-1-04)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X20)
- Mauritzon Tarps