Shop All Tarps
Mauritzon
20 ft x 20 ft Tarp, Blue, Vinyl
Mfr # MVTL-13-02-2020
Zoro # G3748083
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 20 ft
- Material Vinyl
- Color Blue
- Tarp Material Vinyl
- Tarp Finished Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Material | Vinyl |
Color | Blue |
Tarp Material | Vinyl |
Item | Tarp |
Description
Tarp,Vinyl,Laminatd,20x20 ft.,13 oz.,Blu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 50 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X50)
- OREGON Gas Cap (07-309)
- A & I PRODUCTS Fuel Filter, In Line (10 Micron) 4.15" x1.75" x1.95" (A-B1FF300)
- OREGON Mower Blade (791-558)
- MAURITZON 2.5 Tarp, Black, Vinyl-Coated Polyester (3YZF8)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0408)
- MAURITZON 4 ft x 3 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas, Tear Resistant (IHT-06-0404)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0608)
- MAURITZON 7 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0810)
- MAURITZON 11 ft8 in x 19 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1220)
- PROTARP 12 ft x 16 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-12X16)
- Mauritzon Tarps