Shop All Tarps
Mauritzon
17.7 ft x 14.6 ft 2.6 Tarp, Olive Drab, Flame Retardant Canvas
Mfr # FRC810
Zoro # G002681600
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 17.7 ft x 14.6 ft
- Material Flame Retardant Canvas
- Color Olive Drab
- Width 14.6
- Tarp Material Flame Retardant Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 17.7 ft x 14.6 ft |
Width | 14.6 |
Height | 2.6 |
Tarp Finished Length | 17.7 ft |
Tarp Finished Width | 14.6 ft |
Length | 17.7 |
Outside Diameter | 9.9 |
Details
Material | Flame Retardant Canvas |
Color | Olive Drab |
Tarp Material | Flame Retardant Canvas |
Thickness | 2.6 |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Description
This 10-oz. flame-retardant canvas tarp is ideal for anything that needs protection from the sun or rain. This tarp is mildew-, rot- and water-resistant, has double-stitched center seams and double-stitched hems with internal rope reinforcement for added strength and durability. This tarp is also treated to be flame-retardant and features reinforced, rust-resistant brass grommets on the corners and approximately 24" apart around the edges. Green color.
Specify tarp size from drop-down menu above.
Note: The actual finished size of the tarp may be up to 6" shorter than the size listed due to the tarp making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flange (941-0339)
- NIKE Clip and Ball Marker Set-Light Base Gray/White (N71414)
- AFTERMARKET New Hydraulic Pump Drive Shaft Fits Massey Ferguson 50C 50D (729566M91)
- BELL SPORTS Bell Sports 7025227 Universal Bike Pedals (130305)
- MAURITZON 11 ft 8 in x 23 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1224)
- MAURITZON 5 Tarp, Brown, Treated Canvas (3XCA7)
- MAURITZON 6.8 Tarp, Black, Vinyl-Coated Polyester (TTV-1620-1-04)
- MAURITZON 7 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0810)
- MAURITZON 9 ft 5 in x 11 ft 5 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-1012)
- MAURITZON 4 ft x 3 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Vinyl, Tear Resistant (IHT-10-0404)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-10X20)
- Mauritzon Tarps