Shop All Tarps
Mauritzon
15 ft 9 in x 19 ft 9 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant
Mfr # MBT-12-04-1620
Zoro # G3897629
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 15 ft 9 in x 19 ft 9 in
- Tarp Material Vinyl
- Thickness 5 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 19 ft 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 15 ft 9 in x 19 ft 9 in |
Tarp Finished Length | 19 ft 9 in |
Cut Size | 16 x 20 ft |
Tarp Finished Width | 15 ft 9 in |
Details
Color | Black |
Tarp Material | Vinyl |
Thickness | 5 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Standards | ASTM D 2261, 1682, 3786 Federal Standard |
Grommet I.D. | 0.375 in |
Breathable | No |
Tarp Seam Finish | Heat Sealed, Web Reinforced |
High Visibility | No |
Tarp Resistant Features | Tear Resistant, UV Resistant |
Tarp Item | Tarp |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 16 x 20 ft, Finished Size 15 ft 9 in x 19 ft 9 in, Tarp Finished Length 19 ft 9 in, Tarp Finished Width 15 ft 9 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES Scoop Shovel, 14 in W x 18 in L ABS Blade, Northern Hardwood Handle W/ D-Grip (2682700)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX5)
- MTD Spacer .76Id X .7 (731-05297)
- STENS Medium-Lift Blade For John Deere D170, G110, 190C And La150 Gy20684 (330-704)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0812)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0408)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-1020)
- MAURITZON 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0810)
- MAURITZON 9 ft 9 in x 29 ft 5 in Standard Duty 5 Mil Tarp, White, Vinyl, Tear Resistant, UV Resistant (MBT-12-01-1030)
- MAURITZON 7 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0810)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-20X40)
- Mauritzon Tarps