Shop All Tarps
Mauritzon
12 ft x 15 ft Tarp, Orange, Vinyl
Mfr # MVTL-18-07-1215
Zoro # G3749781
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 15 ft
- Material Vinyl
- Color Orange
- Tarp Material Vinyl
- Tarp Finished Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 12 ft x 15 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 15 ft |
Details
Material | Vinyl |
Color | Orange |
Tarp Material | Vinyl |
Item | Tarp |
Description
Tarp,Vinyl,Lminatd,12x15 ft.,18 oz.,Orng
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Black (BMT-1012-X)
- MTD Pulley-Double 44 (756-3115)
- GLOBAL FLAGS UNLIMITED ZipKlip Flag Fasteners - Two Pack (205361)
- WESTWARD Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP (10N694)
- MAURITZON 11 ft 8 in x 23 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1224)
- MAURITZON 9 ft 5 in x 11 ft 5 in Standard Duty 5 Mil Tarp, Multi, Vinyl, Tear Resistant, UV Resistant (MBT-12-99-1012)
- MAURITZON 15 ft 9 in x 19 ft 9 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-12-04-1620)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1020)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0812)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0608)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21020)
- Mauritzon Tarps