Shop All Tarps
Mauritzon
11 ft8 in x 19 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene
Mfr # TTS-12000-1220
Zoro # G4096093
original price:
$169.99
22% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Black
- Tarp Material Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
- Cut Size 12 x 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 11 ft8 in x 19 ft 9 in |
Cut Size | 12 x 20 ft |
Tarp Finished Length | 19 ft 9 in |
Tarp Finished Width | 11 ft 8 in |
Details
Color | Silver/Black |
Tarp Material | Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 6.3 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Waterproof |
Breathable | No |
Tarp Item | Tarp |
Insulated | No |
Tarp Seam Finish | Heat Sealed, Rope Reinforced |
Tarp Resistant Features | Grease Resistant, Mildew Resistant |
High Visibility | No |
High-Visibility | No |
Description
Tarp, Tarp Material Polyethylene, Cut Size 12 x 20 ft, Finished Size 11 ft8 in x 19 ft 9 in, Tarp Finished Length 19 ft 9 in, Tarp Finished Width 11 ft 8 in, Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Grease Resistant, Mildew Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Silver/Black, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 6.3 oz/sq yd, Thickness 12 mil, Breathable No, High-Visibility No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Retaining Ring (691265)
- RAINBIRD NATIONAL SLS ADJ Pop Up Sprinkler (1804HEVNPR)
- MTD Chute-21 Deck (731-04177)
- PRIME-LINE Self Closing Gate Spring, 10-1/2 In., Steel, Black, Adjustable 6 Pack (RG 18668)
- MAURITZON 11 ft 8 in x 23 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1224)
- MAURITZON 9 ft 9 in x 11 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1012)
- MAURITZON 11 ft 8 in x 14 ft 9 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1215)
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0606)
- MAURITZON 8 ft x 10 ft Heavy Duty 3 Tarp, Green, Treated Canvas (CT810)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-0608)
- XPOSE SAFETY 18 ft x 24 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1824-X)
- Mauritzon Tarps